Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1PC29214AC112AG3

1PC29214AC112AG3

1PC29214AC112AG3 LOW VOLTAGE MOTOR ; 60HP 1200RPM RGZESDI 460V 404T W/BLOWER

AC Motor; Inverter; 60HP; 404T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 39-1/2" Overall Length; 94.1% Efficiency Full Load

Part #

1PC29214AC112AG3

BDI #

23375721

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
535.239
UNSPSC
26101106
EAN
0040892574227
Horse Power
60HP
Frame Size
404T
Hertz
60
Sync RPM
1200
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEBC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
94.1
Inch - Metric
Inch
Other Features
Definite Purpose | Cast Iron Frame
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Inverter
Manufacturer URL
https://www.siemens.com
Manufacturer Item Number
1PC29214AC112AG3
Weight / LBS
1180
Long Description
AC Motor; Inverter; 60HP; 404T Frame Size; 1200 Sync RPM; 460 Voltage; AC; TEBC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-7/8" Shaft Diameter; 10" Base to Center of Shaft; 39-1/2" Overall Length; 94.1% Efficiency Full Load
Shaft Diameter
2.875 Inch | 73.025 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter
Overall Length
39.5 Inch | 1003.3 Millimeter