Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

160L-2 18.5kW B3

MOTIVE 160L-2 18.5kW B3

AC Motor; 18.5KW Power; 400VAC Voltage; 50HZ Frequency; 3 Phase; B3 Flange Mounted

Part #

160L-2 18.5kW B3

BDI #

15047879

QTY

CATEGORY
Brand
Manufacturer Name
MOTIVE
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26101115
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.motive.it
Product Detail
AC Motor
Product Specification
18.5KW Power; 400VAC Voltage; 50HZ Frequency; 3 Phase; B3 Flange Mounted
Long Description
AC Motor; 18.5KW Power; 400VAC Voltage; 50HZ Frequency; 3 Phase; B3 Flange Mounted