Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

90LB-4 1.9kW B5

MOTIVE 90LB-4 1.9kW B5

AC Motor; 1.9KW Power; 400VAC Voltage; 50HZ Frequency; Three Phase; B5 Flange Mounted

Part #

90LB-4 1.9kW B5

BDI #

15047936

QTY

CATEGORY
Brand
Manufacturer Name
MOTIVE
Minimum Buy Quantity
N/A
Weight / Kilogram
16.0
UNSPSC
26101115
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.motive.it
Weight / LBS
35.27396
Product Detail
AC Motor
Product Specification
1.9KW Power; 400VAC Voltage; 50HZ Frequency; Three Phase; B5 Flange Mounted
Long Description
AC Motor; 1.9KW Power; 400VAC Voltage; 50HZ Frequency; Three Phase; B5 Flange Mounted