Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8G-15MDL

8G-15MDL

MZ G0815MDL/22A

Hose Adapter; Male DIN 24 Deg Cone-Light Series; M22X1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread Od

Part #

7100-10488-5

BDI #

1481647

PRICE
Ft 2,505 / each

QTY

INVENTORY:
20
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.12
UNSPSC
40141734
EAN
0072053172331
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.36
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M22X1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread Od
Long Description
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M22X1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread Od