Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Insert Bearings Spherical OD | BDI Hungary
CategoriesBearingsCategoriesMounted Units & InsertsCategoriesInsert Bearings Spherical OD
TIMKEN
RAE45RRB INSERT BEARING
Insert Bearing; 45MM Bore; 43.7MM Length Thru Bore; Narrow Inner Ring; 22MM Outer Race Width; Spherical; 85MM Outside Diameter; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
BDI #
PRICE
Ft 17,950 / each
Ft 35,197 / each
INVENTORY
14

QTY

SKF
1726309-2RS1 ; CMIX-121/20
Insert Bearing; 45MM Bore; 25MM Length Thru Bore; Standard Inner Ring; 25MM Outer Race Width; Spherical; 100MM Outside Diameter; Not Relubricatable; RS1 Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
BDI #
PRICE
Ft 24,240 / each
Ft 46,616 / each
INVENTORY
12

QTY

TIMKEN
GRAE 20 RRB+COL
Insert Bearing; 20MM Bore; 31MM Length Thru Bore; Narrow Inner Ring; 14MM Outer Race Width; Spherical; 47MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
BDI #
PRICE
Ft 7,928 / each
Ft 15,546 / each
INVENTORY
15

QTY

RHP BEARING
T1040-40DECG
Insert Bearing; 40MM Bore; 56.34MM Length Thru Bore; Wide Inner Ring; 21MM Outer Race Width; Spherical; 80MM Outside Diameter; Relubricatable; Triple Lip Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
BDI #
PRICE
Ft 4,201 / each
Ft 29,382 / each
INVENTORY
16

QTY

SKF
YET 207 ; CMIX-121/20
Insert Bearing; 35MM Bore; 38.9MM Length Thru Bore; Narrow Inner Ring; 19MM Outer Race Width; Spherical; 72MM Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
BDI #
PRICE
Ft 15,092 / each
Ft 29,024 / each
INVENTORY
528

QTY