Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FYK 507

FYK 507

FYK 507 ; SMIX-123/0

Flanged Bearing Housing; 4 Bolt Square Flange Block; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 118MM Lenght; 35MM Width; 1 Piece Solid; Composite Material

Part #

2060064222070000100

BDI #

1415592

PRICE
Ft 6,881 / each
Ft 13,232 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
31171501
EAN
7316571075013
Noun
Housing
Keyword String
Flanged Bearing
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYTB 3/4 TF
Weight / LBS
0.5203
Product Detail
Flanged Bearing Housing
Product Specification
4 Bolt Square Flange Block; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 118MM Lenght; 35MM Width; 1 Piece Solid; Composite Material
Long Description
Flanged Bearing Housing; 4 Bolt Square Flange Block; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 118MM Lenght; 35MM Width; 1 Piece Solid; Composite Material