Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SY 60 TR

SY 60 TR

SY 60 TR ; SMIX-123/0

Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

2020027040000000100

BDI #

1415528

PRICE
Ft 69,374 / each
Ft 133,412 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.46
UNSPSC
31171511
EAN
7316570296631
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 212-2RF
Seals
Multi Function
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SY 60 TR
Weight / LBS
9.81
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 60MM Bore; 70MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bore
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Actual Bolt Center to Center
7.5 Inch | 190Millimeter