Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PRM 202325

PRM 202325

PRM 202325 ; SMIX-123/0

Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile; Wrapped Bronze

Part #

1852132020232500100

BDI #

1423403

PRICE
Ft 2,322 / each
Ft 4,465 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.56
UNSPSC
31171515
EAN
7316571391038
Profile
Bushing No Flange Split
Material Description
Wrapped Bronze
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1852132020232500100
Weight / LBS
0.0463
Long Description
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile; Wrapped Bronze
Nominal Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
0.906 Inch | 23 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter