Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PCM 12012560 E

PCM 151712 E

PCM 151712 E ; SMIX-123/0

Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer

Part #

1852114015171200100

BDI #

1423315

PRICE
Ft 572 / each
Ft 1,100 / each

QTY

INVENTORY:
27
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.004
UNSPSC
31171515
EAN
7316572196434
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.0097
Long Description
Sleeve Bearing; 15MM Nominal Bore; 17MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Bore
0.591 Inch | 15 Millimeter
Nominal Outside Diameter
0.669 Inch | 17 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter