Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XLRJ3M

XLRJ3M

XLRJ3M CYLINDRICAL ROLLER BEARING ; 3" BOREX4-1/2" ODX3/4" W

Cylindrical Roller Bearing; 3" Bore; Straight; 4-1/2" Outside Diameter; 3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

XLRJ3M

BDI #

1196850

QTY

INVENTORY:
Request a quotation
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.63
EAN
0747023038008
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
XLRJ3M
Weight / LBS
1.389
Long Description
Cylindrical Roller Bearing; 3" Bore; Straight; 4-1/2" Outside Diameter; 3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
4.5 Inch | 114.3 Millimeter
Bore
3 Inch | 76.2 Millimeter
Width
0.75 Inch | 19.05 Millimeter