Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NU 214 ECP

NU 2312 ECP/C3

NU 2312 ECP/C3 ; SMIX-123/0

Cylindrical Roller Bearing; 60MM Bore; Straight; 130MM Outside Diameter; 46MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

1420055400029125000

BDI #

1415434

PRICE
Ft 85,103 / each
Ft 163,660 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.8
UNSPSC
31171547
EAN
7316570222814
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NU 2312 ECP/C3
Weight / LBS
6.169
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 130MM Outside Diameter; 46MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
1.811 Inch | 46 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter