Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JW7049-2

XAA33019

XAA 33019

Bearing Cone; XAA33019 Basic Number; Standard Precision; 95MM Bore; 39MM Width; Single Row of Roller

Part #

XAA33019

BDI #

1483780

PRICE
Ft 7,883 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.99
UNSPSC
31171527
Precision Class
Standard
Component
Cone
Basic Number
XAA33019
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; XAA33019 Basic Number; Standard Precision; 95MM Bore; 39MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
3.74 Inch | 95 Millimeter
Width
1.535 Inch | 39 Millimeter