Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AS 2542

AS 4565

AS 4565 ; CMIX-121/100

Thrust Bearing Washer; 45MM Bore 1; 45MM Bore 2; 65MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only

Part #

1749145045650100100

BDI #

1419527

PRICE
Ft 944 / each
Ft 1,816 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171500
EAN
7316577009852
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.skf.com
Long Description
Thrust Bearing Washer; 45MM Bore 1; 45MM Bore 2; 65MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Thrust Washer Only
Bore 1
1.772 Inch | 45 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Bore 2
1.772 Inch | 45 Millimeter
Height
0.039 Inch | 1 Millimeter