Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HP880TAB RT-3.25IN 1SD90 T1P 81444611

HP880TAB RT-3.25IN 1SD90 T1P 81444611

HP880TAB RT-3.25IN 1SD90 T1P CHAIN ; 50FT/REL NON RETURNABLE

Table Top Chain; 880 Chain Size; Rubber Top; 1-1/2" Pitch; 3-1/4" Width; Straight Running; Side Flexing; Brown High Performance Material; Stainless Steel Pin; TAB Curve Retention; One High Friction 90 Shore A Hard Dome on Every Pitch

Part #

HP880TAB RT-3.25IN 1SD90 T1P 81444611

BDI #

26987785

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31151615
EAN
0782934741210
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Table Top
Manufacturer URL
https://www.rexnord.com
Product Detail
Table Top Chain
Product Specification
880 Chain Size; Rubber Top; 1-1/2" Pitch; 3-1/4" Width; Straight Running; Side Flexing; Brown High Performance Material; Stainless Steel Pin; TAB Curve Retention; One High Friction 90 Shore A Hard Dome on Every Pitch
Long Description
Table Top Chain; 880 Chain Size; Rubber Top; 1-1/2" Pitch; 3-1/4" Width; Straight Running; Side Flexing; Brown High Performance Material; Stainless Steel Pin; TAB Curve Retention; One High Friction 90 Shore A Hard Dome on Every Pitch