Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Table Top and Modular Sprockets | BDI Hungary
CategoriesMaterial HandlingCategoriesConveyor ComponentsCategoriesTable Top and Modular Sprockets
REXNORD
NS820-27T-1-7/16IN-KWSS-PA SPROCKET ; 614-52-4 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB Modular - Flat Top Size; 27 Teeth; A-No Hub Type; Finished Bore; Round; 6.56" Outside Diameter; 6.504" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
INVENTORY
Request a quotation

QTY

REXNORD
KU1600-12T_1IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Conveying Chain Sprocket; 1" Bore; 1" Pitch; 1654 | 1655 | 1675 Modular - Flat Top Size; 12 Teeth; B-Hub One Side Type; Finished Bore; Round; 3.9" Outside Diameter; 3.9" Pitch Diameter; Side Flexing; Thermoplastic Material; No Grooved; No Split; Keyway
Part #
INVENTORY
Request a quotation

QTY

REXNORD
NS8500-24T-30MM-1KW-PA SPROCKET ; 614-188-30 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 30MM Bore; 19.05MM Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.8MM Outside Diameter; 148.3MM Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; Grooved; Split; Keyway
INVENTORY
Request a quotation

QTY

REXNORD
KU1700-10T_20MM_P_PA_B-HUB SPROCKET (SMARTCATALOG)
Part #
INVENTORY
Request a quotation

QTY

REXNORD
CI815-24T X 1-7/16 KW SS CNVR SPROCKET
Table Top Chain Sprocket; 1-7/16" Bore; 5.83" Outside Diameter; 5.796" Pitch Diameter; 20 Teeth; Cast Iron Material; Keyway; Setscrew
INVENTORY
Request a quotation

QTY