SKF
3208 A-2ZTN9/MT33 ; CMIX-121/10
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 30.2MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
Ft 37,804 / each
Ft 72,700 / each
INVENTORY
NSK
7204 BEAT85
Angular Contact Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Part #
BDI #
PRICE
Ft 8,434 / each
Ft 18,334 / each
INVENTORY
SKF
3305 A-2ZTN9/MT33 ; SMIX-123/0
Angular Contact Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
Ft 33,617 / each
Ft 64,648 / each
INVENTORY
KOYO
DAC 4072W-3 CS35 ; DAC 4072W-3 CS35 KOY
Angular Contact Ball Bearing; 40MM Bore; 72MM Outside Diameter; 36MM Width
Part #
BDI #
PRICE
Ft 6,292 / each
INVENTORY
NSK
7207BEAT85 ANGULAR CONTACT BALL BEARING ; 35MM BOREX72MM ODX17MM W 1-ROW
Angular Contact Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
Part #
BDI #
PRICE
Ft 13,039 / each
Ft 28,345 / each
INVENTORY