Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SCXT425C SCR CONV REDCR

SCXT515C HARSH DUTY SCR CONV RED

POR

Speed Reducer; TORQUEARM; Parallel; 15.4:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical

Part #

SCXT515C HARSH DUTY SCR CONV RED

BDI #

271253

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
93.894
UNSPSC
26111538
Tradename
TORQUEARM
Reducer Type
Parallel
Nominal Ratio
15.4:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
113.6
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
SCXT
Base Included
No
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
245575
Weight / LBS
189
Long Description
Speed Reducer; TORQUEARM; Parallel; 15.4:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Center Distance
5.67 Inch | 144.018 Millimeter
Nominal Center Distance
5.67 Inch | 144.018 Millimeter
Input Shaft Diameter
1.938 Inch | 49.225 Millimeter
Overall Height
18.31 Inch | 465.074 Millimeter
Overall Width
13.13 Inch | 333.502 Millimeter
Overall Length
6.67 Inch | 169.418 Millimeter