Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

131 20/1 B WR

131 20/1 B WR

131 20/1 B WR WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION

Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 130 Series; 1/2" Input Shaft Diameter

Part #

131 20/1 B WR

BDI #

23692267

QTY

INVENTORY:
Request a quotation
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.443
UNSPSC
26111537
EAN
0662798916231
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Available
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
130
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
225Lbs
Base Included
No
Input Rating value plus um
0.51HP
Housing Material And Finish
Cast Iron
Output Torque
275In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
12
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 130 Series; 1/2" Input Shaft Diameter
Input Shaft Length
1.64 Inch | 41.656 Millimeter
Base to Center of Input Shaft
2.896 Inch | 73.558 Millimeter
Output Shaft Length
1.54 Inch | 39.116 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Output Shaft
1.562 Inch | 39.675 Millimeter
Overall Length
6.455 Inch | 163.957 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Width
4.982 Inch | 126.543 Millimeter
Overall Height
4.082 Inch | 103.683 Millimeter