Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

154Q56R60

154Q56R60

154Q56R60 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter

Part #

154Q56R60

BDI #

350689

QTY

INVENTORY:
Request a quotation
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.896
UNSPSC
26111537
EAN
0662288925941
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.25HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.1
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
388Lbs
Base Included
No
Input Rating value plus um
0.28HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
399In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
154Q56R60
Manufacturer Internal Number
XC1110
Weight / LBS
24
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Overall Length
7.27 Inch | 184.658 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
1.78 Inch | 45.212 Millimeter
Base to Center of Input Shaft
3.45 Inch | 87.63 Millimeter
Overall Height
6.7 Inch | 170.18 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
1.91 Inch | 48.514 Millimeter