RENOLD
GL 12A-1 HÖ.SZ SD ; GL 12A-1 HÖ.SZ SD REN
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
Ft 906 / each
INVENTORY
TSUBAKI
GL 08A-1 ; GL 08A-1 TSU
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
BDI #
PRICE
Ft 11,742 / meter
INVENTORY
RENOLD
GL 24B-2 EÖ.SZ SD ; GL 24B-2 EÖ.SZ SD REN
Chain Link; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.3MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
BDI #
PRICE
Ft 5,762 / each
INVENTORY
DONGHUA
DONGHUA 06BSS-1 O/L
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Curved; 3.28MM Pin Diameter
Part #
BDI #
PRICE
Ft 2,175 / each
INVENTORY
DONGHUA
DONGHUA 12BSS-1 O/L
Chain Link; 12B Chain Size; Cottered; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.85MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
BDI #
PRICE
Ft 4,147 / each
INVENTORY