Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Roller Chains | BDI Hungary
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chains
RENOLD
GL 28B-2 EÖ.SZ SD ; GL 28B-2 EÖ.SZ SD REN
Chain Link; 28B-2 Chain Size; Riveted; 44.45MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.4MM Plate Thickness; 36.9MM Plate Height; Curved; 15.9MM Pin Diameter
Part #
BDI #
PRICE
Ft 11,516 / each
INVENTORY
5

QTY

RENOLD
GL 24B-1 SD ; GL 24B-1 SD REN
Roller Chain; 24B Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.1MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
BDI #
PRICE
Ft 25,005 / meter
INVENTORY
20

QTY

RENOLD
GL 28B-2 SD ; GL 28B-2 SD REN
Roller Chain; 28B-2 Chain Size; Riveted; 44.45MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 27.94MM Roller Diameter; 31MM Roller Width; 7.62MM Plate Thickness; 37.08MM Plate Height; Curved; 15.9MM Pin Diameter
Part #
BDI #
PRICE
Ft 72,600 / meter
INVENTORY
20

QTY

RENOLD
GL 12A-1 HÖ.SZ SD ; GL 12A-1 HÖ.SZ SD REN
Chain Link; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
Ft 906 / each
INVENTORY
6

QTY

RENOLD
GL 24B-2 EÖ.SZ SD ; GL 24B-2 EÖ.SZ SD REN
Chain Link; 24B-2 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.3MM Plate Height; Curved; 14.63MM Pin Diameter
Part #
BDI #
PRICE
Ft 5,762 / each
INVENTORY
2

QTY