Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BL-32

BLM-15

BLM-15 LOCKNUT ; M75 X 2.0 THREAD 110MM OD 24MM THK

110MM Outside Diameter; 24MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

BLM-15

BDI #

966591

QTY

INVENTORY:
Request a quotation
CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.844
UNSPSC
31161716
EAN
0751968131502
Threads per Inch
Metric
Thread Size
M75 X 2
Thread Name
ISO Metric
Other Features
Mechanical Lock | M6 Lock Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BLM-15
Weight / LBS
1.8
Long Description
110MM Outside Diameter; 24MM Nominal Thickness; M75 X 2 Thread Size; 73.701MM Thread Pitch Diameter Min; 73.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.945 Inch | 24 Millimeter
Thread Pitch Diameter Max
2.908 Inch | 73.851 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Thread Pitch Diameter Min
2.902 Inch | 73.701 Millimeter