Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

OS27 3/4

OS27 3/4

OS27 3/4 FHP SHEAVE ; 3/4"

3/4" Bore; 1 Groove; 2.67" Outside Diameter; Finished Bore; 3L Belt Series; 2-1/2" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway

Part #

OS27 3/4

BDI #

997199

QTY

INVENTORY:
Request a quotation
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
26111806
EAN
0698672170697
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
0.272
Long Description
3/4" Bore; 1 Groove; 2.67" Outside Diameter; Finished Bore; 3L Belt Series; 2-1/2" Pitch Minimum; 2-1/2" Pitch Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.5 Inch | 63.5 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.67 Inch | 67.818 Millimeter