Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD B620/8SF

QD B620/8SF

QD B620/8SF QD SHEAVE ; B BELT QD BUSHING

Transmission Pulley; 8 Grooves; 6.55" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

QD B620/8SF

BDI #

1079093

QTY

INVENTORY:
Request a quotation
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
8.75
UNSPSC
26111806
EAN
4014486330922
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD B620/8 SF
Weight / LBS
19.3
Long Description
Transmission Pulley; 8 Grooves; 6.55" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 5.8" Pitch Minimum; 6.2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter
Outside Diameter
6.55 Inch | 166.37 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6.2 Inch | 157.48 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter