Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TB SPB450/2 3020

TB SPB450/2 3020

SPB450/2 TB V BELT SHEAVE ; TAPER BUSH V GRV

Transmission Pulley; 2 Grooves; 457MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway

Part #

TB SPB450/2 3020

BDI #

1084440

QTY

INVENTORY:
Request a quotation
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
12.075
UNSPSC
26111806
EAN
4014486247916
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
TB SPB450/2 3020
Weight / LBS
26.62
Long Description
Transmission Pulley; 2 Grooves; 457MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 450MM Pitch Minimum; 450MM Pitch Maximum; 24 To 75MM Bushing Bore Range; Keyway
Outside Diameter
17.992 Inch | 457 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
17.717 Inch | 450 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
17.717 Inch | 450 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 75 Millimeter