Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ES30M ELEMENT OMEGA 7300105M

ES30M ELEMENT OMEGA 7300105M

ES30M ELEMENT OMEGA 7300105M ; 7300105M NON RETURNABLE

210MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 52MM Between Shaft Ends; ES30M Size or Series; 4200 Max Speed; 412Nm Torque

Part #

7300105M

BDI #

18143327

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.29
UNSPSC
31163000
EAN
0698210854898
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Polyurethane
Coupling Size or Series
ES30M
Maximum Speed RPM
4200
Torque
412Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 180
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300105M
Manufacturer Internal Number
7385489
Weight / LBS
9.21
Long Description
210MM Outside Diameter; Elastomeric Coupling Type; Spacer Element; Polyurethane; 52MM Between Shaft Ends; ES30M Size or Series; 4200 Max Speed; 412Nm Torque
Outside Diameter
8.268 Inch | 210 Millimeter
Width
0 Inch | 0 Millimeter
Distance Between Shaft Ends
2.047 Inch | 52 Millimeter