Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
90813 / 8.08X1.575 LDSLV4

87247 / 15X1 LDSLV4

90813 / 8.08X1.575 LDSLV4

CRSEAL 90813 / 8.08X1.575 LDSLV4 ; WEAR SLEEVE

Wear Sleeve; 8.08" Shaft Diameter; 1.575" Nominal Width; For LDSLV4 Seal Design Code

Part #

90813 / 8.08X1.575 LDSLV4

BDI #

1297931

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.99
UNSPSC
31411705
EAN
0085311428309
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Keyword String
Wear
Manufacturer URL
Product Detail
Wear Sleeve
Product Specification
8.08" Shaft Diameter; 1.575" Nominal Width
Long Description
Wear Sleeve; 8.08" Shaft Diameter; 1.575" Nominal Width; For LDSLV4 Seal Design Code