Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SI 595 80ML IDH 160809

SI 595 80ML IDH 160809

SI 595 80ML IDH 160809

USE 24600743

Gasketing; RTV Silicone; Multipurpose | Clear; 80 Ml; Paste; Electrical Insulation | Ductwork | Vent | Flue | Door | Window; Clear

Part #

SI 595 80ML IDH 160809

BDI #

1055621

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
31201600
EAN
0079340595309
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose | Clear
Container Type
Tube
Texture
Paste
Application
Electrical Insulation | Ductwork | Vent | Flue | Door | Window
Tradename
SUPERFLEX
Manufacturer's Description
Loctite Superflex RTV Silicone Adhesive Sealant
Color
Clear
Container Size value And um
80 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Acetic Acid
VOC Content - Percentage
3.08 Percentage | 32 g/l
Conformance to Certificate
CFIA | NSF 51
Other Features
General Purpose | Room Temperature Cure | Food Grade | Temperature Range -54 to 232 Deg C
Net Weight
2.71 Oz
Category - BDI
Chemicals Sealants Gasketing
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
59530
Weight / LBS
0.269
Long Description
Gasketing; RTV Silicone; Multipurpose | Clear; 80 Ml; Paste; Electrical Insulation | Ductwork | Vent | Flue | Door | Window; Clear