Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

603 250ML IDH 246649

603 250ML IDH 246649

603/250 ; LOC 603/250

Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit Oil Tolerant; Bottle; Liquid; Retaining Roller Bearing | Oil-Impregnated Bushing Into Housing | Close Fitting | Press; Green; 250 Ml

Part #

246649

BDI #

1406126

PRICE
Ft 79,618 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.253
UNSPSC
31201627
EAN
0079340214422
Product Name
Retaining Compound
Product Type
Cylindrical Part
Typical Use
Cylindrical Press Fit Oil Tolerant
Container Type
Bottle
Texture
Liquid
Application
Retaining Roller Bearing | Oil-Impregnated Bushing Into Housing | Close Fitting | Press
Tradename
603
Manufacturer's Description
Loctite 603 Retaining Compound
Color
Green
Container Size value And um
250 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C TCC
Odor
Sharp
VOC Content - Percentage
13.58 Percentage | 133.23 g/l
Conformance to Certificate
NSF P1
Other Features
Anaerobic Cure | High Strength | Viscosity 125 CP | Temperature Range -54 To 149 Deg C
Net Weight
8.45 Oz
Category - BDI
Chemicals Adhesives Retaining
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Retainer
Keyword String
Anaerobic
Manufacturer URL
Manufacturer Item Number
21442
Weight / LBS
0.714
Long Description
Anaerobic Retainer; Retaining Compound; Cylindrical Part; Cylindrical Press Fit Oil Tolerant; Bottle; Liquid; Retaining Roller Bearing | Oil-Impregnated Bushing Into Housing | Close Fitting | Press; Green; 250 Ml