Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97222 ; 88661

97222 ; 88661

97222 ; LOC 97222

Polyethylene Tapered Dispense Tip; Size 18 Gauge | 1-1/4 IN; For Adhesive Dispenser

Part #

88661

BDI #

1406174

QTY

INVENTORY:
1
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
40141743
EAN
0079340972223
Product Name
Dispense Tip
Product Description
Polyethylene Tapered Dispense Tip
Application
Adhesive Dispenser
Size if applicable
18 Gauge | 1-1/4 IN
Other Features
Green Hub | General Purpose
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97222
Weight / LBS
0.309
Long Description
Polyethylene Tapered Dispense Tip; Size 18 Gauge | 1-1/4 IN; For Adhesive Dispenser