Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97224 ; 88663

97224 ; 88663

88663 TAPERED DISPENSE TIP ; 22 GAUGE PP TAPERED BLUE 50EA/PAK

Polyethylene Tapered Dispense Tip; Size 22 Gauge | 1-1/4 IN; For Adhesive Dispenser

Part #

88663

BDI #

1056883

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.024
UNSPSC
40141743
EAN
0079340972247
Product Name
Dispense Tip
Product Description
Polyethylene Tapered Dispense Tip
Application
Adhesive Dispenser
Size if applicable
22 Gauge | 1-1/4 IN
Other Features
Blue Hub | General Purpose
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97224
Weight / LBS
0.053
Long Description
Polyethylene Tapered Dispense Tip; Size 22 Gauge | 1-1/4 IN; For Adhesive Dispenser