Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

97230 ; 142641

97230 ; 142641

142641 DISPENSE TIP ; 18 GAUGE PPF GREEN TIPS 50EA/PAK

Polypropylene Dispense Tip; Size 18 Gauge | 1-1/2 IN; For Adhesive Dispenser

Part #

142641

BDI #

1055517

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.025
UNSPSC
40141743
EAN
0079340972308
Product Name
Dispense Tip
Product Description
Polypropylene Dispense Tip
Application
Adhesive Dispenser
Size if applicable
18 Gauge | 1-1/2 IN
Other Features
Green Hub | Flexible | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97230
Weight / LBS
0.055
Long Description
Polypropylene Dispense Tip; Size 18 Gauge | 1-1/2 IN; For Adhesive Dispenser