Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
97231 ; 142642

97231 ; 142642

97231 ; LOC 97231

Polypropylene Dispense Tip; Size 20 Gauge | 1-1/2 IN; For Adhesive Dispenser

Part #

142642

BDI #

1406063

QTY

INVENTORY:
1
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.025
UNSPSC
40141743
EAN
0079340972315
Product Name
Dispense Tip
Product Description
Polypropylene Dispense Tip
Application
Adhesive Dispenser
Size if applicable
20 Gauge | 1-1/2 IN
Other Features
Pink Hub | Flexible | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97231
Weight / LBS
0.055
Long Description
Polypropylene Dispense Tip; Size 20 Gauge | 1-1/2 IN; For Adhesive Dispenser