Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LB 771 5GAL IDH 209768

LB 771 5GAL IDH 209768

LB 771 5GAL IDH 209768

USE 24600589

Anti-Seize Compound; Nickel Grade; Pail; Paste; Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange; Gray; 5 Gal

Part #

LB 771 5GAL IDH 209768

BDI #

1055727

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
22.881
UNSPSC
15121515
EAN
0079340771758
Product Name
Anti-Seize
Product Type
Nickel Grade
Container Type
Pail
Texture
Paste
Application
Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange
Manufacturer's Description
Nickel Anti-Seize
Color
Gray
Container Size value And um
5 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Petroleum
VOC Content - Percentage
2.47 Percentage | 27 g/l
Other Features
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Product Group - BDI
C00104
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
77175
Weight / LBS
52.91
Long Description
Anti-Seize Compound; Nickel Grade; Pail; Paste; Drop Forge Die | Hammer | Catalyst Bed | Reaction Chamber Support | Conveyor Chain | Chemical Plant Bolt for Pump Housing | Pipe Flange; Gray; 5 Gal