Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LB 8012 8OZ IDH 234227

LB 8012 8OZ IDH 234227

LB 8012 8OZ IDH 234227

USE 24600635

Anti-Seize Compound; Moly Grade; Can; Paste; Spline | Metal Working | Gear | Fastener | Slip-Fit | Press Fit | Drawing | Stamping | Coining | Extruding | Forging | Spline | Gear; Gray; 8 Oz

Part #

LB 8012 8OZ IDH 234227

BDI #

1056030

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.255
UNSPSC
15121515
EAN
0079340510487
Product Name
Anti-Seize
Product Type
Moly Grade
Container Type
Can
Texture
Paste
Application
Spline | Metal Working | Gear | Fastener | Slip-Fit | Press Fit | Drawing | Stamping | Coining | Extruding | Forging | Spline | Gear
Manufacturer's Description
Moly Paste
Color
Gray
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
160 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
5.08 Percentage | 102.3 g/l
Other Features
Metal Free | Very Low Friction | Brush Top Can
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Product Group - BDI
C00104
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51048
Weight / LBS
0.608
Long Description
Anti-Seize Compound; Moly Grade; Can; Paste; Spline | Metal Working | Gear | Fastener | Slip-Fit | Press Fit | Drawing | Stamping | Coining | Extruding | Forging | Spline | Gear; Gray; 8 Oz