Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LB 8017 10LB IDH 233503

LB 8017 10LB IDH 233503

LB 8017 10LB IDH 233503

USE 24600245

Anti-Seize Compound; Moly Grade; Can; Paste; General Plant Maintenance | Metal Working Trade | Machinery Manufacturer | Manufacturers of Military | Commercial Jet Engine; Gray; 10 Lb

Part #

LB 8017 10LB IDH 233503

BDI #

1055958

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
5.248
UNSPSC
15121515
EAN
0079340398979
Product Name
Anti-Seize
Product Type
Moly Grade
Container Type
Can
Texture
Paste
Application
General Plant Maintenance | Metal Working Trade | Machinery Manufacturer | Manufacturers of Military | Commercial Jet Engine
Manufacturer's Description
Moly Dry Film Lubricant
Color
Gray
Container Size value And um
10 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
29 Deg C
Odor
Characteristic
VOC Content - Percentage
48.79 Percentage | 637 g/l
Other Features
Heavy Duty | High Temperature | Non Curing | Not Attract Dust or Dirt
Net Weight
160 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Product Group - BDI
C00104
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39897
Weight / LBS
11.411
Long Description
Anti-Seize Compound; Moly Grade; Can; Paste; General Plant Maintenance | Metal Working Trade | Machinery Manufacturer | Manufacturers of Military | Commercial Jet Engine; Gray; 10 Lb