Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
LB 8700 MOLY 50 1LB IDH 234246

LB 8700 MOLY 50 1LB IDH 234246

LB 8700 MOLY 50 1LB IDH 234246

USE 24600999

Anti-Seize Compound; Moly Grade; Can; Paste; Machine Thread | Tapered Pipe Thread | Military; Gray; 1 Lb

Part #

LB 8700 MOLY 50 1LB IDH 234246

BDI #

1056034

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.542
UNSPSC
15121515
EAN
0079340510944
Product Name
Anti-Seize
Product Type
Moly Grade
Container Type
Can
Texture
Paste
Application
Machine Thread | Tapered Pipe Thread | Military
Tradename
MOLY-50
Manufacturer's Description
Moly-50 Metal-Free Thread Lubricant Moly-Petrolatum
Color
Gray
Container Size value And um
1 Lb
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
MIL-PRF-83483
Other Features
General Purpose
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Product Group - BDI
C00104
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
51094
Weight / LBS
1.292
Long Description
Anti-Seize Compound; Moly Grade; Can; Paste; Machine Thread | Tapered Pipe Thread | Military; Gray; 1 Lb