Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
32142-AA HIGH SPEED GREASE 500ML

32142-AA HIGH SPEED GREASE 500ML

32142-AA HIGH SPEED GREASE 500ML

CRC 32142-AA HIGH SPEED GREASE 500ML

Synthetic Lithium Complex Grease; Bearing; Aerosol Can; Aerosol; High Speed Roller Bearing | Spindle Bearing | Linear Bearing | Fan | Pump; Beige; 500 Ml

Part #

32142

BDI #

22109888

PRICE
Ft 4,205 / each

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
15121902
EAN
5412386057878
Product Name
Grease
Product Base
Synthetic Lithium Complex
Typical Use
Bearing
Container Type
Aerosol Can
Texture
Aerosol
Application
High Speed Roller Bearing | Spindle Bearing | Linear Bearing | Fan | Pump
Manufacturer's Description
CRC High Speed Grease
Color
Beige
Container Size value And um
500 Ml
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic Lithium Complex
Manufacturer URL
https://www.crcind.com
Long Description
Synthetic Lithium Complex Grease; Bearing; Aerosol Can; Aerosol; High Speed Roller Bearing | Spindle Bearing | Linear Bearing | Fan | Pump; Beige; 500 Ml