Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LUB-SMRTKT130-111

LUB-SMRTKT130-111

LUB-SMRTKT130-111 SGL POINT LUBRICATOR

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 130 CC Capacity; Mobilgrease XHP 222; Grease; Polyethylene; 1 To 12 Months; 6 Bar; -4 To 140 Deg F; Refillable Cartridge

Part #

LUB-SMRTKT130-111

BDI #

20393714

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.25
UNSPSC
27112914
EAN
4547359838572
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
130 CC
Lubricant Name
Mobilgrease XHP 222
Lubricant Type
Grease
NLGI Grade
2
Housing Material
Polyethylene
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP65
Product Feature
Refillable Cartridge
Maximum Operating Pressure
6 Bar
Operating Temperature Range
-4 To 140 Deg F
Application
Blower Fan | Conveyor | Electric Motor | Roller Bearing in Pump
Other Features
Battery Powered Control Cap | Electronic Temperature Compensation
Category - BDI
Single Point Lubricator
Product Group - BDI
C00104
Harmonized Tariff Code
8479.89.98.99
Noun
Lubricator
Keyword String
Single Point Automatic
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
4547359838572
Manufacturer Internal Number
LUB-SMRTKT130-111
Weight / LBS
0.55116
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 130 CC Capacity; Mobilgrease XHP 222; Grease; Polyethylene; 1 To 12 Months; 6 Bar; -4 To 140 Deg F; Refillable Cartridge
Overall Height
5.197 Inch | 132 Millimeter
Overall Diameter
2.559 Inch | 65 Millimeter