Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

567 50ML 2087070

567 50ML 2087070

LOC 567/50 (56747)

Thread Sealant; High Temperature; Tube; 50 Ml; Paste; Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System

Part #

2087070

BDI #

1406039

QTY

INVENTORY:
Request a quotation
CATEGORY
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
UNSPSC
31201612
EAN
4058093006221
Product Name
Thread Sealant
Typical Use
High Temperature
Container Type
Tube
Texture
Paste
Application
Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System
Tradename
567 | PST
Manufacturer's Description
Loctite 567 PST Thread Sealant
Color
White
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
0.13 Percentage | 1.38 g/l
Conformance to Certificate
ANSI/NSF 61 | CFIA
Other Features
Low Strength | High Viscosity | Food Grade | Viscosity 540000 cP | Temperature Range -54 To 204 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Anaerobic
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Thread
Manufacturer URL
Manufacturer Item Number
56747
Long Description
Thread Sealant; High Temperature; Tube; 50 Ml; Paste; Chemical | Petroleum Refining | Paper | Waste Treatment | Textile | Power Plant | Marine | Automotive | Industrial | Fluid Power System