Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PBUS12-1F-RH

PBUS12-1F-RH

PBUS12-1F-RH CAM CLUTCH ; 1.375" RH

Clutch; Manual Activation; Straight - Finished; 1-1/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Overrunning - Indexing; 1365Lb-Ft Torque; Mechanical; PBUS Series; Cylindrical Housing; 800 Max RPM

Part #

PBUS12-1F-RH

BDI #

20888208

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.62
UNSPSC
26111912
EAN
0097039257536
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping | Overrunning | Indexing
Number of Stop Collars
0
Torque
1365Lb-Ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
PBUS
Housing Style
Cylindrical
Maximum RPM
800
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
7.9
Long Description
Clutch; Manual Activation; Straight - Finished; 1-1/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Clockwise Rotation; Backstopping - Overrunning - Indexing; 1365Lb-Ft Torque; Mechanical; PBUS Series; Cylindrical Housing; 800 Max RPM
Bore
1.25 Inch | 31.75 Millimeter