Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Measuring And Instrumentation Products | BDI Hungary
CategoriesElectrical ProductsCategoriesMeasuring And Instrumentation Products
SKF
TKTL 31
Infrared Thermometer; -60 to 1600 Deg C Temperature Range; 75:1 Ratio; 1000 mSec Response Time; Monochrome Backlit LCD Display
Part #
PRICE
Ft 211,980 / each
INVENTORY
Request a quotation

QTY

SKF
TKES 10A
Part #
BDI #
PRICE
Ft 711,980 / each
INVENTORY
Request a quotation

QTY

SKF
TKTL 11 INFRARED THERMOMETER
Infrared Thermometer; -60 to 625 Deg C Temperature Range; 16:1 Distance to Spot Ratio; 1000ms Response Time; Colour Backlit LCD Display; 119.2MM X 171.8MM X 47.5MM Dimension; 8 Laser Targeting; Fixed Emissivity; High accuracy; Fast Response Time
Part #
PRICE
Ft 75,980 / each
INVENTORY
Request a quotation

QTY

TIMKEN
EZ WR GG 80-1.5PER WEAR GAUGE ; SPECIAL CHAIN
Wear Gauge; ANSI type Roller Chain; 80 Chain Size
INVENTORY
Request a quotation

QTY

SKF
171-210-063 FLOW MONITOR, 3.6 - 6L/MINUTE (SMARTCATALOG)
INVENTORY
Request a quotation

QTY