Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XPA3150XEP

XPB2840XEP

XPB2840XEP WEDGE V-BELT ; COGGED

V-Belt; XPB Series; Cogged Belt Style; 2862MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

XPB2840XEP

BDI #

20215739

QTY

INVENTORY:
Request a quotation
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26111801
EAN
4044978162175
Belt Series
XPB
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super E Power
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
XPB2840
Weight / LBS
1.22
Long Description
V-Belt; XPB Series; Cogged Belt Style; 2862MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
112.677 Inch | 2862 Millimeter
Belt Width
0.642 Inch | 16.3 Millimeter