Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4G-6MDL

4G-6MDL

MZ G0406MDL/12A

Hose Adapter; Male DIN 24 Deg Cone-Light Series; M12X1.5 Thread Size; 0.413 Female Thread ID; 0.472" Male Thread Od

Part #

7100-19268-5

BDI #

1481851

PRICE
Ft 2,040 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
40141734
EAN
0072053776270
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.1
Product Detail
Hose Adapter
Product Specification
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M12X1.5 Thread Size; 0.413 Female Thread ID; 0.472" Male Thread Od
Long Description
Hose Adapter; Male DIN 24 Deg Cone-Light Series; M12X1.5 Thread Size; 0.413 Female Thread ID; 0.472" Male Thread Od