Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6G-14FDHORX90

6G-14FDHORX90

RO G0614FDHORX/22A90

Tube Elbow; M22 X 1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-90 Deg Bent Tube

Part #

RO G0614FDHORX/22A90

BDI #

1479106

PRICE
Ft 4,482 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
40183101
EAN
0072053449938
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.3124
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M22 X 1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-90 Deg Bent Tube
Long Description
Tube Elbow; M22 X 1.5 Thread Size; 0.807 Female Thread ID; 0.866" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series With O-Ring-90 Deg Bent Tube