Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

8G-18FDLORX90

8G-18FDLORX90

RO G0818FDLORX/26A90

Tube Elbow; M26X1.5 Thread Size; 0.965 Female Thread ID; 1.024" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-90 Deg Bent Tube

Part #

RO G0818FDLORX/26A90

BDI #

1479108

PRICE
Ft 14,371 / each

QTY

INVENTORY:
18
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.17
UNSPSC
40183101
EAN
0770075418405
Noun
Elbow
Keyword String
Tube
Weight / LBS
0.37
Product Detail
Tube Elbow
Product Specification
Tube Elbow; M26X1.5 Thread Size; 0.965 Female Thread ID; 1.024" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-90 Deg Bent Tube
Long Description
Tube Elbow; M26X1.5 Thread Size; 0.965 Female Thread ID; 1.024" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-90 Deg Bent Tube