Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PL-9-BL NR. 2238

PL-9-BL NR. 2238

FES.PL-9-BL

Tubing; Single; 9MM Inside Diameter; 11.6MM Outside Diameter; Thermoplastic Polyurethane; Blue; 7 Bar Operating Pressure

Part #

2238

BDI #

1482379

PRICE
Ft 780 / each

QTY

INVENTORY:
49
CATEGORY
Brand
Manufacturer Name
FESTO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic Polyurethane
Color
Blue
Operating Temperature Range
-10 To 35 Deg C
Operating Pressure
7 Bar
Typical Use
Pneumatic
Price Unit
REEL
Package Quantity
50M
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 METER
Inch - Metric
Metric
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.festo.com
Long Description
Tubing; Single; 9MM Inside Diameter; 11.6MM Outside Diameter; Thermoplastic Polyurethane; Blue; 7 Bar Operating Pressure
Outside Diameter
0.456 Inch | 11.6 Millimeter
Inside Diameter
0.354 Inch | 9 Millimeter