Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KWVE15-B-S-G3-V1

KWVE15-B-S-G3-V1

KWVE15-B-S-G3-V1 NARROW CARRIAGE ; 24MM H X 34MM W X 61.2MM L FOUR ROW

Carriage; Ball Slide; Series KWVE; 61.2MM Overall Length; 34MM Overall Width; 19.7MM Overall Height; 15MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular

Part #

KWVE15-B-S-G3-V1

BDI #

20453803

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
23153000
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Precision Grade
Preload
Yes
Lubrication/Lube Block Yes/No
Yes
Series
KWVE
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Four-Row | Corrosion-Resistant Design
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.35274
Long Description
Carriage; Ball Slide; Series KWVE; 61.2MM Overall Length; 34MM Overall Width; 19.7MM Overall Height; 15MM Rail Width; Solid; Precision Grade; Preload; Lubrication/Lube Block; Steel; Rectangular
Rail Width
0.591 Inch | 15 Millimeter
Overall Width
1.339 Inch | 34 Millimeter
Overall Height
0.776 Inch | 19.7 Millimeter
Overall Length
2.409 Inch | 61.2 Millimeter