EWELLIX
EWELLIX ND 8X2,5R NUT/SLEEVE NW-NR-SP
Ball Screw Nut; 8MM Nominal Screw Diameter; 2.5MM Lead; 8MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
Part #
BDI #
EWELLIX
NN 40X5R N/S WPR CI NUT/SLEEVE ; NON RETURNABLE
Ball Screw Nut; 40MM Nominal Screw Diameter; 5MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Part #
BDI #
EWELLIX
NN5 40X10R 4/S WPR CI ; NN5 40*10R 4/S WPR CI
Ball Screw Nut; 40MM Nominal Screw Diameter; 10MM Lead; 40MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SN; N Danger Class
Part #
BDI #
EWELLIX
NL 32X20R N/S WPR BEARING BALL NUT ; NON RETURNABLE
Ball Screw Nut; 32MM Nominal Screw Diameter; 20MM Lead; 32MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SL; N Danger Class
Part #
BDI #
EWELLIX
EWELLIX ND 12X4R NUT/SLEEVE NW-NR-SP
Ball Screw Nut; 12MM Nominal Screw Diameter; 4MM Lead; 12MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Internal Recirculation Nut SD; N Danger Class
Part #
BDI #