Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NL 50X50R N/S WPR

NL 50X50R N/S WPR

NL 50X50R N/S WPR BEARING BALL NUT ; NON RETURNABLE

Ball Screw Nut; 50MM Nominal Screw Diameter; 50MM Lead; 50MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SL; N Danger Class

Part #

NL 50X50R N/S WPR

BDI #

1240991

QTY

INVENTORY:
Request a quotation
Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.248
EAN
7333314316073
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Nut
Keyword String
Cylindrical Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
1101114
Manufacturer Internal Number
M/1101114
Weight / LBS
9.37846
Product Detail
Ball Screw Nut
Product Specification
50MM Nominal Screw Diameter; 50MM Lead; 50MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SL; N Danger Class
Long Description
Ball Screw Nut; 50MM Nominal Screw Diameter; 50MM Lead; 50MM Ball Circle Diameter; 6000MM Max Length; Axial Play Nut SL; N Danger Class